Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MALE CONTACT ASSY. (L.P.)

  • Mfr # 66259-5

  • Zoro # G200976492


product price: $6.45
/ea
Sold in multiples of 20 for $129.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Contact Material
Copper
Application
Power, Wire and Cable
Wire Type
Discrete Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66259-5
Zoro #
G200976492
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power, Wire and Cable
Wire Type
Discrete Wire
Insulation Dia
0.19 to 0.22 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.