Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MALE CONTACT ASSY. (L.P.)

  • Mfr # 66261-2

  • Zoro # G200976362


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
3 mm²
Minimum Wire Size
2 mm²
Contact Material
Copper
Application
Power, Wire and Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261-2
Zoro #
G200976362
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
3 mm²
Minimum Wire Size
2 mm²

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Application
Power, Wire and Cable
Wire Type
Discrete Wire
Insulation Dia
0.135 to 0.16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.