
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172059-1
Zoro #
G500955654
UPC #
-
Country of Origin
Japan
Dimensions
Height
26.3 mm
Width
32.5 mm
Length
71.2 mm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
14 AWG
Details
Item
Connector
Color
Blue
Number of Rows
2
Material
Glass-Filled PBT
Features
Panel Mount Feature
Application
Power, Signal
Connector Terminates To
Wire & Cable
Contact Type
Pin
Wire Connector Style
Miniature Power
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Connector Type
Plug
Max. Voltage
250V
Current Rating
15 A
Hole Center to Center
5 mm
Number of Contacts
16
Max. Temp.
120°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.