
MATE-N-LOK SINGLE WAY PIN HOUS
Mfr # 926176-1
Zoro # G401026194
product price: $0.23
/eaSold in multiples of 417 for $95.91
Key Features
For Use With
Socket (Plug) Housing
Termination Method to Wire & Cable
Crimp
Panel Mount Feature
Without
Housing Material
PA 66
Housing Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926176-1
Zoro #
G401026194
UPC #
-
Country of Origin
China
Dimensions
Panel Thickness
.04 to .07 in
Details
For Use With
Socket (Plug) Housing
Termination Method to Wire & Cable
Crimp
Panel Mount Feature
Without
Housing Material
PA 66
Housing Type
Receptacle
UL Rating
Recognized, Certified
Number of Rows
1
Housing Color
Black
Glow Wire Rating
Standard Part - Not Glow Wire
Circuit Identification Feature
Without
Agency/Standard
UL, CSA
Connector System
Wire-to-Wire
Operating Temperature Range
-55 to 105 °C
Contact Retention
Without
Number of Positions
1
UL Flammability Rating
UL 94V-2
Connector Mounting Type
Cable Mount
Contact Type
Pin
Connector & Contact Terminates To
Wire & Cable
Circuit Application
Power & Signal
Product Type
Housing
Operating Voltage
250 VAC
Agency/Standard Number
E28476
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.