Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 17 AWG, 250 V AC, Crimp Termination Only

  • Mfr # 163305-1

  • Zoro # G201025441


product price: $0.63
/ea
Sold in multiples of 150 for $94.50

Key Features

Terminal Shape
Round
Termination Style
Crimp Termination Only
Maximum Wire Size
17 AWG
Contact Material
Brass
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163305-1
Zoro #
G201025441
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
17 AWG

Details

Item
Connector Contact
Terminal Shape
Round
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 Degrees F
Wire Type
Stranded, Discrete Wire
Seam
Open Barrel
Application
Wire and Cable
Insulation Dia
0.071 to 0.13 in
Terminal Orientation
Straight
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.