
Connector Contact, 14 AWG, 250 V AC, Crimp Termination Only (Discontinued)
- Mfr # 925714-1
- Zoro # G501026063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925714-1
Zoro #
G501026063
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
14 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
250 V AC
Maximum Operating Temperature
221 Degrees F
Connection Material
Brass
Connection Type
Locking Lance, Crimp
Application
Power, Wire and Cable
Features
Wire Insulation Support
Wire Type
Discrete Wire
Insulation Dia
0.098 to 0.177 in
Terminal Orientation
Straight
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.