Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAXI T.P. CLIP

  • Mfr # 2-330854-5

  • Zoro # G201053062


product price: $0.60
/ea
Sold in multiples of 250 for $150.00

Key Features

Termination Style
Crimp
Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
0.6 mm2
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-330854-5
Zoro #
G201053062
UPC #
-
Country of Origin
Netherlands

Dimensions

Min. Single Wire Size
0.5 mm2
Max. Single Wire Size
0.6 mm2
Maximum Single Wire Size
0.10 AWG
For Minimum Wire Size - Solid
20 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Termination Point Clip
Termination Style
Crimp
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Terminal Type
Crimp
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.