Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MBXL R/A HDR 3HDP+1LP+24S+1LP+3HDP 5-6450830-9

MBXL R/A HDR 3HDP+1LP+24S+1LP+3HDP (Discontinued)

  • Mfr # 5-6450830-9
  • Zoro # G100940050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-6450830-9
Zoro #
G100940050
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Current
50 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.92 mm; 2.54 mm
Material
High Temperature Thermoplastic
Max. Temp.
125°C
Terminal Type
Through Hole - Solder
Contact Finish
Noble Metal Plated
Number of Contacts
32
Current Rating
50 A
Contact Type
Pin
Number of Rows
4
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.