
MBXL R/A HDR 3HDP+1LP+24S+1LP+3HDP
Mfr # 6-6450830-1
Zoro # G300939038
product price: $31.59
/eaSold in multiples of 5 for $157.95
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-6450830-1
Zoro #
G300939038
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Current
50 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
125°C
Terminal Type
Through Hole - Solder
Hole Center to Center
2.54 mm; 2.92 mm
Connection Material
Tin
Number of Contacts
32
Current Rating
50 A
Number of Rows
4
Contact Type
Pin
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.