This item is Discontinued.

Te Connectivity MBXL R/A RCPT 1P+16S+1P 6450560-3

MBXL R/A RCPT 1P+16S+1P (Discontinued)

  • Mfr # 6450560-3
  • Zoro # G201064884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6450560-3
Zoro #
G201064884
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Noble Metal Plated
Number of Contacts
18
Connection Material
Tin
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
42 A
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
2.54 mm; 6.35 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.