
MBXL R/A RCPT 1P+16S+1P
Mfr # 6450570-9
Zoro # G601064842
product price: $4.79
/ea
Sold in multiples of 14 for $67.06
Key Features
Max. Voltage
60V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6450570-9
Zoro #
G601064842
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
60V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Finish
Tin Plated
Current Rating
42 A
Connection Material
Tin
Number of Rows
4
Hole Center to Center
2.54 mm
Contact Finish
Noble Metal Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
18
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.