Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MBXL R/A RCPT 3ACP+24S+6P 6450170-8

MBXL R/A RCPT 3ACP+24S+6P (Discontinued)

  • Mfr # 6450170-8
  • Zoro # G801065045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450170-8
Zoro #
G801065045
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Flammability Rating
UL 94 V-0
Contact Finish
Noble Metal Plated
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm; 2.54 mm; 7.62 mm
Number of Rows
4
Current Rating
42 A
Connection Material
Tin
Number of Contacts
33
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.