
MBXL R/A RCPT 4P+20S
Mfr # 6450162-6
Zoro # G801065038
product price: $6.25
/eaSold in multiples of 20 for $125.00
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450162-6
Zoro #
G801065038
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Noble Metal Plated
Number of Rows
4
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm; 6.35 mm
Contact Type
Socket
Terminal Finish
Tin Plated
Current Rating
42 A
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.