Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL R/A W/ GUIDE 4P+24S+4P

  • Mfr # 1-6450520-6

  • Zoro # G101068166


product price: $19.59
/ea
Sold in multiples of 4 for $78.36

Key Features

Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6450520-6
Zoro #
G101068166
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
6.35 mm; 2.54 mm
Contact Type
Pin
Contact Finish
Noble Metal Plated
Current Rating
42 A
Flammability Rating
UL 94 V-0
Number of Contacts
32
Number of Rows
4
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.