
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600636-8
Zoro #
G801066967
UPC #
-
Country of Origin
China
Details
Item
Housing
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Terminal Type
Crimp
Color
Black
Connection Material
Tin
Material
Thermoplastic
Hole Center to Center
2.54 mm; 6.35 mm
Number of Contacts
22
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Number of Rows
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.