This item is Discontinued.

Te Connectivity MBXL RCPT PMT 3P+16S+3P 2-1600636-4

MBXL RCPT PMT 3P+16S+3P (Discontinued)

  • Mfr # 2-1600636-4
  • Zoro # G201068295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1600636-4
Zoro #
G201068295
UPC #
-
Country of Origin
China

Details

Item
Housing
Max. Temp.
105°C
Max. Voltage
200V AC/DC
Application
Power, Signal
Material
Thermoplastic
Hole Center to Center
6.35 mm; 2.54 mm
Connection Material
Tin
Terminal Type
Crimp
Color
Black
Contact Type
Socket
Connector Terminates To
Wire & Cable
Number of Rows
4
Number of Contacts
22
Flammability Rating
UL 94 V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.