Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL VERT HDR 2P+24S+2P

  • Mfr # 1-6600333-2

  • Zoro # G800937251


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
200V AC/DC
Maximum Voltage
200 V AC/DC
Application
Power, Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6600333-2
Zoro #
G800937251
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
200V AC/DC
Maximum Voltage
200 V AC/DC
Application
Power, Signal
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Connection Material
Copper Alloy, Tin
Hole Center to Center
2.54 mm; 6.35 mm
Terminal Type
Through Hole - Press-Fit
Max. Temp.
105°C
Number of Contacts
28
Number of Rows
4
Contact Finish
Noble Metal Plated
Contact Type
Pin
Current Rating
42 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.