Zoro Homepage
This item is Discontinued.
Te Connectivity MBXL VERT HDR 4ACP STR 6600390-2

MBXL VERT HDR 4ACP STR (Discontinued)

  • Mfr # 6600390-2
  • Zoro # G400940903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6600390-2
Zoro #
G400940903
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Color
Black
Insulation Material
None
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Copper Alloy, Tin
Hole Center to Center
7.62 mm
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Contact Type
Pin
Number of Contacts
4
Current Rating
42 A
Contact Finish
Noble Metal Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.