
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6600393-3
Zoro #
G800940886
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
200V AC/DC
Maximum Voltage
200 V AC/DC
Application
Power
Current
42 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy, Tin
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
6.35 mm
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Number of Contacts
6
Contact Type
Pin
Number of Rows
1
Contact Finish
Noble Metal Plated
Current Rating
42 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.