
MBXL VERT HDR 6P+32S+6P STR
Mfr # 6600383-1
Zoro # G200940790
product price: $22.39
/ea
Sold in multiples of 4 for $89.56
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6600383-1
Zoro #
G200940790
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
300V AC/DC
Maximum Voltage
300 V AC/DC
Application
Power, Signal
Current
42 A
Standards
UL 94 V-0
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy, Tin
Terminal Type
Through Hole - Press-Fit
Max. Temp.
105°C
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm; 6.35 mm; 7.62 mm
Contact Type
Pin
Number of Contacts
44
Number of Rows
4
Contact Finish
Noble Metal Plated
Current Rating
42 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.