Zoro Homepage
This item is Discontinued.
Te Connectivity MBXL VERT RCPT 3ACP+9P+16S 1-6450142-7

MBXL VERT RCPT 3ACP+9P+16S (Discontinued)

  • Mfr # 1-6450142-7
  • Zoro # G301067952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6450142-7
Zoro #
G301067952
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
28
Current Rating
42 A
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Solder
Contact Finish
Noble Metal Plated
Hole Center to Center
2.54 mm; 6.35 mm; 7.62 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.