Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL VERT RCPT 3P+40S+8P

  • Mfr # 6-6450550-2

  • Zoro # G901068571


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-6450550-2
Zoro #
G901068571
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Number of Rows
4
Hole Center to Center
5.08 mm; 6.35 mm; 2.54 mm
Contact Type
Socket
Contact Finish
Noble Metal Plated
Current Rating
42 A
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Number of Contacts
51
Connection Material
Tin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.