Zoro Homepage
This item is Discontinued.
Te Connectivity MBXL VERT RCPT 6P 6450553-2

MBXL VERT RCPT 6P (Discontinued)

  • Mfr # 6450553-2
  • Zoro # G201064792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450553-2
Zoro #
G201064792
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
300V AC/DC
Max. Temp.
105°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Tin Plated
Number of Contacts
6
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Hole Center to Center
7.62 mm; 5.08 mm
Contact Finish
Noble Metal Plated
Current Rating
42 A
Connection Material
Tin
Number of Rows
1
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.