Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity MBXL VERT RCPT 6P+20S 1-6450142-3

MBXL VERT RCPT 6P+20S (Discontinued)

  • Mfr # 1-6450142-3
  • Zoro # G201067878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6450142-3
Zoro #
G201067878
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Number of Contacts
26
Terminal Finish
Tin Plated
Contact Type
Socket
Hole Center to Center
6.35 mm; 2.54 mm
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Flammability Rating
UL 94 V-0
Current Rating
42 A
Connection Material
Tin
Contact Finish
Noble Metal Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.