Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXL VERT RCPT 8P+32S+8P

  • Mfr # 6450140-1

  • Zoro # G001064893


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450140-1
Zoro #
G001064893
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
105°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Current Rating
42 A
Connection Material
Tin
Contact Finish
Noble Metal Plated
Hole Center to Center
6.35 mm; 2.54 mm
Number of Rows
4
Terminal Type
Through Hole - Solder
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
48
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.