
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6450831-5
Zoro #
G100940876
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
60V AC/DC
Maximum Voltage
60 V AC/DC
Application
Power, Signal
Current
50 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Material
High Temperature Thermoplastic
Connection Material
Tin
Max. Temp.
125°C
Contact Type
Pin
Current Rating
50 A
Number of Rows
4
Number of Contacts
72
Contact Finish
Noble Metal Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.