Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MBXLE R/A HEADER W/ GUIDE 8P32S8P 2204188-4

MBXLE R/A HEADER W/ GUIDE 8P32S8P (Discontinued)

  • Mfr # 2204188-4
  • Zoro # G501067721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204188-4
Zoro #
G501067721
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
200V AC/DC
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94 V-0
Hole Center to Center
6.35 mm; 2.54 mm
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Number of Contacts
48
Contact Finish
Noble Metal Plated
Connection Material
Tin
Number of Rows
4
Current Rating
42 A
Connector Terminates To
Printed Circuit Board
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.