
MBXLE R/A RCPT 3P+32S+3P
Mfr # 6450870-8
Zoro # G601069700
product price: $10.65
/ea
Sold in multiples of 7 for $74.55
Key Features
Max. Voltage
200V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6450870-8
Zoro #
G601069700
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector Assembly
Max. Voltage
200V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Current Rating
42 A
Contact Finish
Noble Metal Plated
Number of Contacts
38
Contact Type
Socket
Hole Center to Center
2.92 mm; 2.54 mm; 6.35 mm
Connector Terminates To
Printed Circuit Board
Connection Material
Tin
Number of Rows
4
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.