
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450873-2
Zoro #
G901069714
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.076 µm
Details
Item
Connector Assembly
Max. Temp.
125°C
Application
Power
Material
High Temperature Thermoplastic
Color
Black
Connection Material
Tin
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Hole Center to Center
5.84 mm
Number of Contacts
24
Contact Finish
Noble Metal Plated
Terminal Finish
Tin Plated
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
50 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.