Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MBXLE VERT RCPT 2LP+8S+2LP

  • Mfr # 6450860-1

  • Zoro # G601069533


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6450860-1
Zoro #
G601069533
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.076 µm

Details

Item
Connector Assembly
Max. Voltage
60V AC/DC
Max. Temp.
125°C
Application
Power, Signal
Color
Black
Material
High Temperature Thermoplastic
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Number of Contacts
12
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Tin
Contact Type
Socket
Number of Rows
4
Contact Finish
Noble Metal Plated
Current Rating
42 A
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.