Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity MCP2 8 GEH ASSY 18P 7-968974-1

MCP2 8 GEH ASSY 18P (Discontinued)

  • Mfr # 7-968974-1
  • Zoro # G901070505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-968974-1
Zoro #
G901070505
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
1.417 in
Height
24 mm
Width
1.417 in

Details

Material
Glass-Filled Polyamide
Number of Rows
3
Color
Natural
Features
Terminal Position Assurance
Application
Signal
Max. Temp.
120°C
Number of Contacts
18
Hole Center to Center
5 mm
Max. Voltage
28V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.