This item is Discontinued.

Te Connectivity MCP2.8 GEH ASSY 9P 8-968971-2

MCP2.8 GEH ASSY 9P (Discontinued)

  • Mfr # 8-968971-2
  • Zoro # G801069951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-968971-2
Zoro #
G801069951
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
21 mm
Height
0.945 in
Width
0.827 in

Details

Material
Glass-Filled Polyamide
Number of Rows
3
Color
Gray
Features
Terminal Position Assurance
Number of Contacts
9
Max. Voltage
28V DC
Max. Temp.
120°C
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.