Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MCX GE KU LEI

  • Mfr # 829558-2

  • Zoro # G401053039


product price: $5.69
/ea
Sold in multiples of 15 for $85.35

Key Features

Cable Clamping Method
Through Hole
Type
Jack
Material
Copper Zinc
Overall Length
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829558-2
Zoro #
G401053039
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.394 in

Details

Cable Clamping Method
Through Hole
Type
Jack
Material
Copper Zinc

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.