MDR-134-1=MDR

  • Mfr # 1393139-4

  • Zoro # G801017365


product price:  $4,094.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
65 Degrees C
Length
2-5/8 in
Width
2-5/8 in
Height
89.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393139-4
Zoro #
G801017365
UPC #
-
Country of Origin
United States

Dimensions

Length
2-5/8 in
Width
2-5/8 in
Height
89.7 mm

Details

Item
Wire Connector
Maximum Operating Temperature
65 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.