Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MDR-5161=MDR

  • Mfr # 8-1393139-0

  • Zoro # G101017812


product price: $3,385.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V DC
Maximum Operating Temperature
65 Degrees C
Height
3.53 in
Length
2-5/8 in
Width
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393139-0
Zoro #
G101017812
UPC #
-
Country of Origin
United States

Dimensions

Height
3.53 in
Length
2-5/8 in
Width
2-5/8 in

Details

Item
Wire Connector
Maximum Voltage
125 V DC
Maximum Operating Temperature
65 Degrees C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.