
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146022-1
Zoro #
G201052904
UPC #
-
Country of Origin
Mexico
Details
Color
Black
Button Ejector Side
Right
Ejector Material
Stainless Steel
Number of Positions
68
Button Material
Liquid Crystal Polymer (LCP)
CompactFlash Product Type
Ejector Assembly
Rail Material
Liquid Crystal Polymer (LCP)
Push Button Material
Thermoplastic
Board Mount
Top Side
Push Button Flammability Rating
UL 94V-0
Cover Material
Stainless Steel
Lever Material
Stainless Steel
Rail Plate Material
Stainless Steel
Push Button Color
Black
Shield Material
Stainless Steel
Button Color
Black
Shroud Material
Liquid Crystal Polymer (LCP)
Profile
Raised
Number of Slots
1
Product Type
Accessory
Accessory Type
Ejector Assembly
Format
Memory Card
Shielded
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.