
Wire Connector, Black, 24 V DC, 40 A
Mfr # 9-966140-2
Zoro # G901018439
product price: $5.45
/eaSold in multiples of 13 for $70.85
Key Features
Color
Black
Maximum Voltage
24 V DC
Current
40 A
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-966140-2
Zoro #
G901018439
UPC #
-
Country of Origin
Germany
Dimensions
Width
0.791 in
Length
41 mm
Details
Item
Wire Connector
Color
Black
Maximum Voltage
24 V DC
Current
40 A
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
Features
With Locking Interface; Panel Mount Feature
Hole Center to Center
3.5 mm
Application
Signal
Number of Contacts
15
Number of Rows
3
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.