
MESSERLEISTE MIX70P
Mfr # 1-963484-1
Zoro # G401017222
product price:Â $21.49
/ea
Sold in multiples of 7 for $150.43
Key Features
Color
Black
Application
Signal
Width
1.46 in
Length
112.7 mm
Features
Hybrid Header
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-963484-1
Zoro #
G401017222
UPC #
-
Country of Origin
Hungary
Dimensions
Width
1.46 in
Length
112.7 mm
Details
Item
Hybrid Header
Color
Black
Application
Signal
Features
Hybrid Header
Hole Center to Center
5 mm; 4 mm
Terminal Type
Through Hole - Solder
Number of Rows
3
Number of Contacts
70
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.