
METAL BACKSHELL 15 WAY 45 DE
Mfr # 1-1478763-5
Zoro # G601017268
product price: $9.85
/ea
Sold in multiples of 8 for $78.80
Key Features
Shield Plating Material
Nickel
Cover Flammability Rating
UL 94V-0
Product Type
Accessory
Accessory Type
Backshell
Backshell Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-1478763-5
Zoro #
G601017268
UPC #
-
Country of Origin
Denmark
Dimensions
Thread Size
14702
Shell Size
2
Cable Insulation Diameter
.158 “ .512 in
Details
Shield Plating Material
Nickel
Cover Flammability Rating
UL 94V-0
Product Type
Accessory
Accessory Type
Backshell
Backshell Material
Zinc
Grommets
With
Slide Latch
Without
Number of Positions
15
Cable Exit Angle
45
Backshell Plating Material
Zinc
Shielded
Yes
Cable Clamp Type
Two-Piece RFI/EMI Shield
Cable Clamp Material
Die Cast
Grommets per Set
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.