Zoro Homepage
This item is Discontinued.
Te Connectivity Metal backshell 15 way Top Entry-KIT 5-1478762-2

Metal backshell 15 way Top Entry-KIT (Discontinued)

  • Mfr # 5-1478762-2
  • Zoro # G401017543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1478762-2
Zoro #
G401017543
UPC #
-
Country of Origin
Denmark

Dimensions

Shell Size
2

Details

Cable Exit Angle
180
Connector & Contact Terminates To
Wire & Cable
Ferrule Type
Split-Ring
Connector System
Cable-to-Cable, Cable-to-Panel
Number of Positions
15
Shielded
Yes
Accessory Type
Backshell Kit
Operating Temperature Range
-55 “ 105 °C
Cable Clamp Type
Two-Piece RFI/EMI Shield
Connector Mounting Type
Panel, Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.