Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal backshell 25 way 45 Deg Entry-KIT

  • Mfr # 5-1478763-3

  • Zoro # G801017617


product price: $19.85
/ea
Sold in multiples of 4 for $79.40

Key Features

Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Shell Size
3
Connector System
Cable-to-Cable, Cable-to-Panel
Cable Clamp Type
Two-Piece RFI/EMI Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1478763-3
Zoro #
G801017617
UPC #
-
Country of Origin
Denmark

Dimensions

Shell Size
3

Details

Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Connector System
Cable-to-Cable, Cable-to-Panel
Cable Clamp Type
Two-Piece RFI/EMI Shield
Accessory Type
Backshell Kit
Ferrule Type
Split-Ring
Number of Positions
25
Connector Mounting Type
Panel, Cable Mount
Operating Temperature Range
-55 “ 105 °C
Cable Exit Angle
45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.