Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METAL BACKSHELL 25 WAY TOP E

  • Mfr # 2-1478762-5

  • Zoro # G301016998


product price: $11.39
/ea
Sold in multiples of 8 for $91.12

Key Features

Shield Plating Material
Nickel
Slide Latch
Without
Backshell Material
Zinc
Cable Exit Angle
180
Grommets
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1478762-5
Zoro #
G301016998
UPC #
-
Country of Origin
Switzerland

Dimensions

Cable Insulation Diameter
.158 “ .512 in
Shell Size
3
Thread Size
14702

Details

Shield Plating Material
Nickel
Slide Latch
Without
Backshell Material
Zinc
Cable Exit Angle
180
Grommets
With
Cable Clamp Material
Die Cast
Shielded
Yes
Number of Positions
25
Grommets per Set
4
Connector & Contact Terminates To
Wire & Cable
Cover Flammability Rating
UL 94V-2
Cable Clamp Type
Two-Piece RFI/EMI Shield
Operating Temperature Range
-55 “ 85 °C
Accessory Type
Backshell

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.