Zoro Homepage
This item is Discontinued.
Te Connectivity METAL BACKSHELL 9 WAY    TOP E 1478762-9

METAL BACKSHELL 9 WAY TOP E (Discontinued)

  • Mfr # 1478762-9
  • Zoro # G001017448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1478762-9
Zoro #
G001017448
UPC #
-
Country of Origin
Denmark

Dimensions

Cable Insulation Diameter
.158 “ .512 in
Thread Size
14702
Shell Size
1

Details

Number of Positions
9
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Cover Flammability Rating
UL 94V-0
Shielded
Yes
Backshell Material
Zinc
Backshell Plating Material
Nickel
Cable Clamp Material
Die Cast
Cable Exit Angle
180
Grommets per Set
4
Accessory Type
Backshell
Cable Clamp Type
Two-Piece RFI/EMI Shield
Grommets
With
Shield Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.