Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Metal backshell 9 way Top Entry-KIT 5-1478762-1

Metal backshell 9 way Top Entry-KIT (Discontinued)

  • Mfr # 5-1478762-1
  • Zoro # G401017505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1478762-1
Zoro #
G401017505
UPC #
-
Country of Origin
Denmark

Dimensions

Shell Size
1

Details

Connector & Contact Terminates To
Wire & Cable
Connector Mounting Type
Cable Mount, Panel
Cable Exit Angle
180
Ferrule Type
Split-Ring
Connector System
Cable-to-Cable, Cable-to-Panel
Accessory Type
Backshell Kit
Number of Positions
9
Shielded
Yes
Cable Clamp Type
Two-Piece RFI/EMI Shield
Operating Temperature Range
-55 “ 105 °C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.