Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIMATE 30P PLUG HOUSING

  • Mfr # 213973-1

  • Zoro # G800957037


product price: $14.95
/ea
Sold in multiples of 5 for $74.75

Key Features

Number of Rows
2
Width
15.11 mm
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Length
122.99 mm
Features
Panel Mount Feature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213973-1
Zoro #
G800957037
UPC #
-
Country of Origin
United States

Dimensions

Width
15.11 mm
Length
122.99 mm

Details

Item
Connector
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Features
Panel Mount Feature
Material
Polyester
Color
Black
For Use With
Receptacle Housing
Wire Type
Discrete; Stranded
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Voltage
600V AC/DC
Connector Type
Plug
Hole Center to Center
5 mm
Wire Connector Style
Drawer
Max. Temp.
130°C
Number of Contacts
30

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.