Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIMATE PIN HDR ASY 36P LF

  • Mfr # 207121-9

  • Zoro # G200940134


product price: $40.19
/ea
Sold in multiples of 2 for $80.38

Key Features

Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207121-9
Zoro #
G200940134
UPC #
-
Country of Origin
Mexico

Dimensions

Width
29.36 mm
Height
11.79 mm
Length
62.31 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
130°C
Connector Type
Header
Material
Nylon
Hole Center to Center
0.197 in
For Use With
Plug Housing
Terminal Type
Through Hole - Solder
Number of Rows
4
Contact Type
Pin
Current Rating
7.5 A
Number of Contacts
36
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.