This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
207544-7
Zoro #
G301069161
UPC #
-
Country of Origin
Mexico
Dimensions
Length
102.64 mm
Width
17.5 mm
Height
12.7 mm
Details
Item
Connector
Wire Connector Style
Inline
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Recognized and Certified
For Use With
Plug Housing
Color
Red
Material
Nylon
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
0.197 in
Connector Type
Header
Contact Type
Pin
Terminal Type
Through Hole - Solder
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.