METRIMATE PIN HEADER ASSY 24P

  • Mfr # 1-206763-2

  • Zoro # G101067008


product price:  $18.69
/ea
Sold in multiples of 4 for $74.76

Key Features

Wire Connector Style
Square Grid
Length
32.84 mm
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
VDE; IEC; CSA Certified; UL E28476; UL Recognized and Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-206763-2
Zoro #
G101067008
UPC #
-
Country of Origin
Mexico

Dimensions

Length
32.84 mm
Width
23.9 mm
Height
11.79 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
VDE; IEC; CSA Certified; UL E28476; UL Recognized and Certified
Color
Red
Material
Nylon
Features
Circuit Identification Feature; Unshrouded
For Use With
Plug Housing
Contact Finish
Tin Plated
Number of Contacts
24
Hole Center to Center
0.197 in
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Current Rating
7.5 A
Number of Rows
4
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.