Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIMATE PIN HEADER ASSY 9P

  • Mfr # 207441-7

  • Zoro # G501067646


product price: $9.35
/ea
Sold in multiples of 8 for $74.80

Key Features

Wire Connector Style
Square Grid
Length
27.69 mm
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207441-7
Zoro #
G501067646
UPC #
-
Country of Origin
Mexico

Dimensions

Length
27.69 mm
Width
24.23 mm
Height
11.79 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Features
Shrouded
For Use With
Plug Housing
Color
Red
Material
Nylon
Connector Type
Header
Terminal Finish
Tin Plated
Number of Contacts
9
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.197 in
Contact Finish
Tin Plated
Terminal Type
Through Hole - Solder
Contact Type
Pin
Flammability Rating
UL 94 V-0
Current Rating
7.5 A
Number of Rows
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.