Shop TE CONNECTIVITY
See all product information
METRIMATE PIN HEADER ASSY.10P
Mfr # 207398-3
Zoro # G701067675
product price:Â $12.59
/ea
Sold in multiples of 10 for $125.90
Key Features
Wire Connector Style
Inline
Length
71.86 mm
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
207398-3
Zoro #
G701067675
UPC #
-
Country of Origin
Mexico
Dimensions
Length
71.86 mm
Width
12.7 mm
Height
17.5 mm
Details
Item
Connector
Wire Connector Style
Inline
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
For Use With
Plug Housing
Material
Nylon
Color
Red
Current Rating
7.5 A
Terminal Finish
Tin-Lead
Number of Rows
1
Connector Type
Header
Contact Type
Pin
Number of Contacts
10
Terminal Type
Through Hole - Solder
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.